Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL, Pk100
Mfr # DL72BPR100
Zoro # G9381193
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BPR100
- Zoro # G9381193
- UPC # 88748113298
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK100 |
Description
Placard Sign,1017 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, M, 12PK (AXSDG-05-009)
- STECK MANUFACTURING DELUXE EASY GLO Lockout Kit w/Case (SS32955DLX)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- NMC Symbol Emergency Generator Imo Label, IMO174R (IMO174R)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- Nmc Safety Labels