Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL, Pk10
Mfr # DL72BPR10
Zoro # G9381248
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BPR10
- Zoro # G9381248
- UPC # 88748113297
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK10 |
Description
Placard Sign,1017 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Face Respirator, 6000 Series, L (6900DIN)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- NMC Non-Hazardous Waste (HW5W)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (80-400)
- NMC Graphic Explosive Atmosphere Hazard Iso Label, Pk5 (ISO463AP)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC No Exit W/ Graphic Label (S7R)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC GHS Secondary Container Label Roll Of 50, 4"X3" (GHS2264ALV50)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- Nmc Safety Labels