Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, REMOVABLE PS VINYL
Mfr # DL72BPR
Zoro # G9381169
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BPR
- Zoro # G9381169
- UPC # 88748113296
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot |
Description
Placard Sign,1017 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- ZORO SELECT Underground Tape, Blue/Black, 1000ft x 6In (91298)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0400)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- NMC Combustible 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL9PR)
- NMC Diesel Only Hazmat Label, Pk5 (M764AP)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Background Color: White, Black (DL181PR)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Pressure Sensitive Removable Vinyl .0045 (DL170BPR)
- NMC Dot Placard Sign, 1263 3, Pk50, Material: Adhesive Backed Vinyl (DL138BP50)
- ROLL PRODUCTS Security Label, 2-1/2 In. H, PK250 (48469)
- Nmc Safety Labels