Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, PVC, Pk50
Mfr # DL72BUV50
Zoro # G9381570
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BUV50
- Zoro # G9381570
- UPC # 88748113310
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK50 |
Description
Placard Sign,1017 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Cabrio Men's Closed Back Clog in Black, Size 12.5-13, PR (457806M-002-47)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (S31KAS6YLW)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog, Scratch-Resistant (40239)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- NMC Chemical Id Label, Material: Pressure Sensitive Vinyl (CI10P)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- Nmc Safety Labels