Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, PVC, Pk25
Mfr # DL72BUV25
Zoro # G9381351
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL72BUV25
- Zoro # G9381351
- UPC # 88748113309
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK25 |
Description
Placard Sign,1017 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear 500 Series (GG501NSGAF)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, PVC (10C891)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- NMC Chemical Id Label, Header: Danger (CI10R)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- NMC Drums Must Be Labeled (N213RB)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894 (86894)
- Nmc Identification Labels