Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, PVC, Pk10
Mfr # DL72BUV10
Zoro # G9381263
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BUV10
- Zoro # G9381263
- UPC # 88748113307
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK10 |
Description
Placard Sign,1017 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C571)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Copper, 3.5 Length, Copper, 3 PK (STC-623)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- NMC PLACARD, 1005, 10 3/4X10 3/4, RIGID PLASTIC (DL71BR)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- NEVS Prune Juice Label 1/2" x 1-1/2" (DIET-112)
- Nmc Safety Labels