Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, PVC, FLEXIBLE PVC, .015
Mfr # DL72BUV
Zoro # G9381187
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL72BUV
- Zoro # G9381187
- UPC # 88748113306
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot |
Description
Placard Sign,1017 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9018-04)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- NMC Universal Waste With Purple Stripes Self-Laminating Label (HW31SL100)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL141BPR50)
- NMC Symbol Epirb Imo Label, IMO216P (IMO216P)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- Nmc Safety Labels