Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, PS VINYL
Mfr # DL72BP
Zoro # G9381099
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BP
- Zoro # G9381099
- UPC # 88748104209
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot |
Description
Placard Sign,1017 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, PR (61JC50)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- MCR SAFETY Tyvek Coverall W Hood, 4XL, PK25, X4, 25 PK, White, Tyvek(R), Zipper (TY127SX4)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Rigid Plastic (DL91R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes (DL64BR)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL93UV)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- Nmc Safety Labels