Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk50
Mfr # DL72BP50
Zoro # G9381290
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BP50
- Zoro # G9381290
- UPC # 88748113295
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK50 |
Description
Placard Sign,1017 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Rollers (840000000KK)
- PORTWEST Grip Glove, L (A100)
- BRADY Lockout Kit, 2 Lockouts, 5 Tags, Red (153668)
- BDG PR, Leather Gloves, L (20-1-10750-L)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- NMC Glass Only Label, Pk5 (ENV21AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591 (82591)
- Nmc Safety Labels