Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100
Mfr # DL72BP100
Zoro # G9381220
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BP100
- Zoro # G9381220
- UPC # 88748113293
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK100 |
Description
Placard Sign,1017 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 1 PR (5AL18)
- NMC Fire Extinguisher Sign, 12 in Height, 24 in Width, Glow Polyester (GL129P)
- SHOWA VF, Chem Res Gloves, 60GR89, PR (CS720XL-10-V)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (47388)
- NMC Up Arrows Label (IHL3AL)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- NMC Mixed Gas Laminated Label, Pk5 (M727AP)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl (DL143BP)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- Nmc Safety Labels