Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk10
Mfr # DL72BP10
Zoro # G9381202
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BP10
- Zoro # G9381202
- UPC # 88748113292
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK10 |
Description
Placard Sign,1017 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- MSA SAFETY Anchor Connector Sling (SFP3267510)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (16-347)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL14P100)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Rigid Plastic (DL143BR)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NMC Dot Shipping Label, N1, 1.6 Explosives, Pk25 (DL45AP)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- Nmc Identification Labels