Shop All Safety Tags & Identification
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, TAG BOARD
Mfr # DL71BTB
Zoro # G9380959
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Tag Color Black and White on Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BTB
- Zoro # G9380959
- UPC # 88748113282
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1005 2 Dot |
Legend | 1005 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Tag Color | Black and White on Green |
Language | English |
Type | Placard |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Description
Placard Sign,1005 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT8D)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, TAG BOARD (DL72BTB)
- NMC Non-Flammable Gas 2 Dot Placard Sign (DL6TB)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 10.75X10.75, TAG BOARD, Crd Stk, Pk10 (DL97BTB10)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars (DL144BTB)
- NMC Four Digit 2734 Placard (DL177BTB)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk10 (DL130TB10)
- Nmc Safety Tags & Identification