Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk50
Mfr # DL71BPR50
Zoro # G9381132
product price: $73.49
/pk 50, $1.47/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BPR50
- Zoro # G9381132
- UPC # 88748113281
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK50 |
Description
Placard Sign,1005 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 2PK (WF-18-2-X-S)
- RADIANS RWG3103 Economy Shoulder Gray Split Cowhide Leather Glove, Glove Size: L (RWG3103L)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- LABELMASTER Dry Ice Label, Blank, 6inx6in, Paper, 500 (HML11-DICE)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- NMC DOT SHIPPING LABELS, OXIDIZER, 4X4, PS VINYL, PK25 (DL14AP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC Symbol Foam Installation Imo Label, IMO151R (IMO151R)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- Nmc Identification Labels