Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk25
Mfr # DL71BPR25
Zoro # G9381123
product price: $39.55
/pk 25, $1.58/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BPR25
- Zoro # G9381123
- UPC # 88748113280
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK25 |
Description
Placard Sign,1005 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Bouffant Cap Breath Material WHT MD 200/Pk 600/Cs (36900)
- OCCUNOMIX Large Men's T-Shirt, Yellow (LUX-SSETP3B-YL)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, M, 11"L, Green (1032-M)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- NMC Emergency Shut-Off Label, Pk5, GEPA2AP (GEPA2AP)
- NMC Dot Placard Sign, 1270 3, Subject Matter: Hazard Communication (DL140BP)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- NMC Danger ___ Volts Label, Pk5, DGA29AP (DGA29AP)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- NMC Nfpa Label Number 2", Pk5, DCN23 (DCN23)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- Nmc Identification Labels