Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk100
Mfr # DL71BPR100
Zoro # G9380983
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BPR100
- Zoro # G9380983
- UPC # 88748113279
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK100 |
Description
Placard Sign,1005 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, L, PR (WMIG-04-L)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz (S3924)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 14" (D29PB)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NMC Danger Keep Guards In Place Label, Pk5 (D566AP)
- NMC Danger Laser Beam Label, Pk5 (D639AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Adhesive Backed Vinyl (DL149BP)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- BLUE SEA SYSTEMS Blue Sea Systems 8030-BSS Large Format Labels - Basic DC Panel (8030-BSS)
- Nmc Identification Labels