Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk10
Mfr # DL71BPR10
Zoro # G9381001
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL71BPR10
- Zoro # G9381001
- UPC # 88748113278
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK10 |
Description
Placard Sign,1005 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11500-00000-20)
- DANNER Work Boot, 21210-10.5EE Acadia 8" Blck, PR (098397212700)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH168R)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl (DL143BP)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic (DL11R)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- Nmc Safety Labels