Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL
Mfr # DL71BPR
Zoro # G9380940
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL71BPR
- Zoro # G9380940
- UPC # 88748113277
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot |
Description
Placard Sign,1005 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY Pipe Marker, Natural Gas, 1-1/2to2-3/8 In (4349-B)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (19L480)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- NMC Dot Placard Sign, 1866 3, Color: Black (DL142BUV)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- LABELMASTER Dangers Good Excepted Quantities Lbl, 500, SL350R (SL350R)
- Nmc Identification Labels