Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk50
Mfr # DL71BUV50
Zoro # G9381141
product price: $66.65
/pk 50, $1.33/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BUV50
- Zoro # G9381141
- UPC # 88748113291
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK50 |
Description
Placard Sign,1005 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Wet Paint Cone Sleeve (CCS2)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC Danger Label, Pk5, DGA28AP (DGA28AP)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Pk25 (DL125AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk50, Language: English (DL48PR50)
- Nmc Identification Labels