Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk25
Mfr # DL71BUV25
Zoro # G9381178
product price: $41.49
/pk 25, $1.66/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BUV25
- Zoro # G9381178
- UPC # 88748113290
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK25 |
Description
Placard Sign,1005 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut-Resist Glove, Orange, XL, PK12 (92730HVXL)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- NEVS Label, Surgical Summary Vacc Y/N - White w/ Red 4" x 2" (VW-0088)
- NMC TRAFFIC, TRUCKS ENTERING HIGHWAY, , RUR4826 (RUR4826)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Write-On Nfpa Labels, Width: 4" (HMS14ALV)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- NMC Caution Keep Hands Clear Bilingual Label, Pk5 (ESC536AP)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Nfpa Label Number 2", Pk5, DCN23 (DCN23)
- Nmc Identification Labels