Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk10
Mfr # DL71BUV10
Zoro # G9381038
product price: $21.59
/pk 10, $2.16/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BUV10
- Zoro # G9381038
- UPC # 88748113288
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK10 |
Description
Placard Sign,1005 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, STRYKER Series (2310AF)
- WELLS LAMONT Mechanics Gloves, S, Black, Heavy Duty Ribbed Knit Fabric (7701S)
- NMC Patriotic Statue Of Liberty Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH155R)
- NMC Self Lamination Hazardous Waste Label, Pk25 (HW1SL25)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk10 (ISO238AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 4"Dia, Pk5 (ISO430AP)
- Nmc Safety Labels