Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, FLEXIBLE PVC, .015
Mfr # DL71BUV
Zoro # G9381053
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BUV
- Zoro # G9381053
- UPC # 88748113287
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot |
Description
Placard Sign,1005 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- PANDUIT Printer Cleaning Kit (PTR-CLN)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses w/Anti-Scratch Dark Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- NMC Used Oil Self-Laminating Label (HW38SL100)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR25)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- Nmc Safety Labels