Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL
Mfr # DL71BP
Zoro # G9380931
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BP
- Zoro # G9380931
- UPC # 88748104207
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot |
Description
Placard Sign,1005 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Sign System w/Bayview Solar Lamp, NO BASE, Black color (REPST-000-BL-SL)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait (OS-DS-P-1218-V-1207)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Emergency Response Team Hard Hat Label, Pk25, Subject Matter: Medical/Hospital (HH133R)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Symbol Emergency Switchboard Imo Label, IMO134P (IMO134P)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- Nmc Identification Labels