Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, Press. Sens. Vinyl .0045, Pk50
Mfr # DL71BP50
Zoro # G9381150
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL71BP50
- Zoro # G9381150
- UPC # 88748113276
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK50 |
Description
Placard Sign,1005 2 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – L (48-73-0042)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Yellow, 25PK (VSC-SQUARE-YELLOW)
- KAPPLER Male Glove Insert Cones, White (AG0AR)
- HY-KO 4In Black Plastic Number 5, 10PK (A10295)
- NMC Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW10)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Blank Flammable Dot Label, Pk25 (DL2AP)
- NMC Nfpa Label Symbol 2", Pk5, Material: Pressure Sensitive Vinyl (DCL142)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- Nmc Identification Labels