Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25
Mfr # DL71BP25
Zoro # G9381071
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL71BP25
- Zoro # G9381071
- UPC # 88748113275
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK25 |
Description
Placard Sign,1005 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 12 (B111/9980P912-12)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Pressure Sensitive Removable Vinyl .0045 (DL35PR)
- NMC Texas Open Carry Handgun Law (M461V)
- NMC Motor Oil Only Hazmat Label, Pk5 (M766AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- Nmc Identification Labels