Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100
Mfr # DL71BP100
Zoro # G9381010
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL71BP100
- Zoro # G9381010
- UPC # 88748113274
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK100 |
Description
Placard Sign,1005 2 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/M)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (36UV38)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- SYSTEM SENSOR Photoelectric Power Board (D4P120)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Metal Only Label, Pk5 (ENV22AP)
- NMC Renew Reuse Reduce Hard Hat Emblem, Pk25 (HH96)
- Nmc Safety Labels