Shop All Identification Labels
Nmc
PLACARD, AMMONIA, 1005, 10.75X10.75, Press. Sens. Vinyl .0045, Pk10
Mfr # DL71BP10
Zoro # G9380992
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL71BP10
- Zoro # G9380992
- UPC # 88748113273
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot,PK10 |
Description
Placard Sign,1005 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-RA_14X10 (U1-1025-RA_14X10)
- AIR SYSTEMS INTL Poa-4 With Wall Mount Bracket, 4 Regu (POA-4R)
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- LYLE Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1001-NA_7x10 (U1-1001-NA_7x10)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Symbol Heat Detector Imo Label, IMO141R (IMO141R)
- NMC Danger Hot Label, Pk5, D51AP (D51AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL127P)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- Nmc Identification Labels