Shop All Identification Labels
Nmc
PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL
Mfr # DL83BPR
Zoro # G9382270
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL83BPR
- Zoro # G9382270
- UPC # 88748113427
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1090 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1090 3 Dot |
Description
Placard Sign,1090 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 14" L, PK10 (9214OVT)
- SPILLTECH Duck Pond, 2ft L x 2ft W x 4" H (DKP2X2)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 1/4 (SS25-B)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR10)
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Toxic Ghs Label (GHS2052ALV2)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Graphic No Pedestrians Iso Label, Pk10 (ISO232AP)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- Nmc Safety Labels