Shop All Identification Labels
Nmc
PLACARD, ACETONE, 1090, 10.75X10.75, PS VINYL
Mfr # DL83BP
Zoro # G9382191
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL83BP
- Zoro # G9382191
- UPC # 88748104222
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1090 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1090 3 Dot |
Description
Placard Sign,1090 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V30 Nemesis Safety Glasses, Mirror Coating, Scratch-Resistant, Black Half Frame, Smoke Lens (25688)
- MSA SAFETY Replacement Ratchet Suspension, Small (10126692)
- MONSTER MOTION SAFETY BY CHECKERS Magnetic Mount Base For Whips, 10 in W (FS3009LD)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL6UV)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- NMC Radioactive I Label, Material: Pressure Sensitive Paper (DL25AL)
- NMC Symbol Heat Detector Imo Label, IMO141R (IMO141R)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- Nmc Identification Labels