Shop All Identification Labels
Nmc
PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK100
Mfr # DL83BP100
Zoro # G9382307
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL83BP100
- Zoro # G9382307
- UPC # 88748113424
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1090 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1090 3 Dot,PK100 |
Description
Placard Sign,1090 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4060-XXXXXL (14))
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA58AP (DGA58AP)
- NMC Caution Contains Pcb'S Hazmat Label (HW4ALV)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Write-On Nfpa Labels (HMS14L)
- Nmc Safety Labels