Shop All Identification Labels
Nmc
PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC
Mfr # DL83BR
Zoro # G9382200
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL83BR
- Zoro # G9382200
- UPC # 88748104223
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1090 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1090 3 Dot |
Description
Placard Sign,1090 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1333)
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL6UV10)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Color: Black, White (HH105R)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Pressure Sensitive Removable Vinyl .0045 (DL94PR)
- AVERY Label, Dots, See-Thru, 1/4""Dia 860PK (AVE05796)
- Nmc Identification Labels