Shop All Identification Labels
Nmc
PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC
Mfr # DL42BR
Zoro # G9381981
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL42BR
- Zoro # G9381981
- UPC # 88748104165
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1075 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1075 2 Dot |
Description
Placard Sign,1075 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl (DL35UV)
- NMC Energy Isolation - Hydraulic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3418)
- NMC Compressed Air Ghs Label, Standards: Osha (GHS2042AL2)
- NMC Flammable Liquids Label, Pk5 (D38AP)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- NMC Oxygen 2 Dot Placard Sign, Material: Rigid Plastic (DL7R)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- Nmc Identification Labels