Shop All Identification Labels
Nmc
PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC
Mfr # DL136BR
Zoro # G9381537
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Placard sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL136BR
- Zoro # G9381537
- UPC # 88748104077
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Placard sign |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1072 |
Background Color | Black and White on Green |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot |
Description
Placard Sign,1072 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHLG0025PI)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117276)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Language: English (DL62BUV)
- NMC Mixed Gas Laminated Label, Pk5 (M727AP)
- NMC Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl (DL182UV)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 50 (GHIS0093)
- Nmc Identification Labels