Shop All Identification Labels
Nmc
PLACARD, 1072, 10 3/4X10 3/4, RIGID PLASTIC
Mfr # DL70BR
Zoro # G9381543
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL70BR
- Zoro # G9381543
- UPC # 88748104206
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot |
Description
Placard Sign,1072 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, M (AG8TW-M (8))
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Pink (485364)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Unrippable Vinyl (DL150BUV)
- NMC Ghs Labels And Pictograms Poster - Spanish (PST122SP)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Hot Dot Placard Sign, Material: Adhesive Backed Vinyl (DL76P)
- NEVS IV Drug Line Label - Esmolol/Esmolol 7/8" x 3" Yellow w/Black (N-8109)
- Nmc Safety Labels