Shop All Identification Labels
Nmc
PLACARD, 1017, 10 3/4X10 3/4, RIGID PLASTIC
Mfr # DL72BR
Zoro # G9381080
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL72BR
- Zoro # G9381080
- UPC # 888975582253
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot |
Description
Placard Sign,1017 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (11150353)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NMC Oxidizer Ghs Label, Pk5, Width: 2" (GHS201AP)
- NMC Explosive 1.1A 1 Dot Placard Label, Pk25 (DL88AP)
- NMC Four Digit 1993 Placard, Material: Unrippable Vinyl (DL400UV)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- Nmc Identification Labels