Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Pipemarker Strap-On, Water B/Y, Fits Ove
Mfr # H4114
Zoro # G4693925
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend WATER
- Fits Pipe O.D. Over 10 in
- Material PVC
- Indoor/Outdoor Usage Indoor/Outdoor
- Max. Temp. 152°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # H4114
- Zoro # G4693925
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Details
Item | Pipemarker Strap-On,Water B/Y,Fits Ove |
Legend | WATER |
Fits Pipe O.D. | Over 10 in |
Material | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Max. Temp. | 152°F |
Description
Pipemarker Strap-On,Water B/Y,Fits Ove
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Red/Black Half-Frame, Clear Lens (S2860HS)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- DANNER Work Boot, 21210-10.5EE Acadia 8" Blck, PR (098397212700)
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- NMC High Pressure Water B/Y, F4060 (F4060)
- NMC Diesel Fuel Pressure Sensitive, Pk25, B1080Y (B1080Y)
- NMC High Pressure Gas Pressure Sensitive, Pk25, B1130Y (B1130Y)
- NMC Return Pressure Sensitive, Pk25, C1217Y (C1217Y)
- NMC Condensate Drain B/Y, H4025 (H4025)
- NMC Supply Pressure Sensitive, Pk25, C1255G (C1255G)
- BRADY Pipe Marker, Vent, 1 In.H, 20478 (20478)
- Nmc Pipe Markers, Arrow, and Banding Tape