Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Pipemarker Strap-On, Fuel Oil B/Y, Fits, H4046
Mfr # H4046
Zoro # G4694381
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FUEL OIL
- Fits Pipe O.D. Over 10 in
- Material PVC
- Indoor/Outdoor Usage Indoor/Outdoor
- Max. Temp. 152°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # H4046
- Zoro # G4694381
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Details
Item | Pipemarker Strap-On,Fuel Oil B/Y,Fits |
Legend | FUEL OIL |
Fits Pipe O.D. | Over 10 in |
Material | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Max. Temp. | 152°F |
Description
Pipemarker Strap-On,Fuel Oil B/Y,Fits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- CONDOR Safety Glasses, Spirit, Anti-Scratch, Adjustable Temples, Side Protection, Black Frame, Clear Lens (1VW22)
- NMC Vacuum Pressure Sensitive, Pk25, B1262Y (B1262Y)
- NMC Deionized Water, 2X14 1 1/4", Pk25, A1079Y (A1079Y)
- NMC Mixed Gas Pressure Sensitive, Pk25, B1168Y (B1168Y)
- NMC Heating Return B/Y, A4053 (A4053)
- NMC Hot Water Pressure Sensitive, Pk25, A1292G (A1292G)
- NMC High Pressure Air Pressure Sensitive, Pk25, B1128Y (B1128Y)
- BRADY Pipe Marker, Abandoned, 5622-II (5622-II)
- Nmc Pipe Markers, Arrow, and Banding Tape