Shop All Wire Markers
Nmc
Pipemarker, Ps Vinyl, Acid, 1X9 1/2" Cap Height
Mfr # C1004Y
Zoro # G0296939
product price: $23.69
/pk 25, $0.95/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend ACID
- Material Pressure Sensitive Vinyl
- Temp. Range Up to 178°F
- Label Width 9 in
- Label Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C1004Y
- Zoro # G0296939
- UPC # 00887481003726
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 9 in |
Label Height | 1 in |
Details
Item | Pipemarker,Acid,1X9 1/2"Cap Height,PK25 |
Legend | ACID |
Material | Pressure Sensitive Vinyl |
Temp. Range | Up to 178°F |
Description
Pipemarker,Acid,1X9 1/2 In.Cap Height,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime 105 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 27 dB, Foam, Black/Red (H10P3E)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP503)
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- GEORGIA BOOT Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- NMC Pipemarker, Ps Vinyl, Compressed Air, 2X14, 1 1/4" Cap Height (A1061B)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- Nmc Electrical Labels