Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Pipemarker Precoiled, Gas B/Y, Fits 1 1/
Mfr # B4049
Zoro # G4694083
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend GAS
- Fits Pipe O.D. 1-1/8 in to 2-3/8 in
- Material PVC
- Max. Temp. 152°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # B4049
- Zoro # G4694083
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Details
Item | Pipemarker Precoiled,Gas B/Y,Fits 1 1/ |
Legend | GAS |
Fits Pipe O.D. | 1-1/8 in to 2-3/8 in |
Material | PVC |
Max. Temp. | 152°F |
Description
Pipemarker Precoiled,Gas B/Y,Fits 1 1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJX4)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- NMC Chlorine Pressure Sensitive, Pk25, C1049Y (C1049Y)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, B1156Y (B1156Y)
- NMC Sludge Pressure Sensitive, Pk25, A1231Y (A1231Y)
- NMC High Pressure Gas Pressure Sensitive, Pk25, A1130Y (A1130Y)
- NMC Storm Sewer Pressure Sensitive, Pk25, B1249G (B1249G)
- NMC Non-Potable Water Pressure Sensitive, Pk25, C1175Y (C1175Y)
- BRADY Pipe Markr, Refrigerant Suction, to 3/4 In (7236-3C)
- Nmc Pipe Markers, Arrow, and Banding Tape