Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Pipemarker Precoiled, Air B/Y, Fits 4 5/
Mfr # E4003
Zoro # G4694625
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend AIR
- Fits Pipe O.D. 4-5/8 in to 5-7/8 in
- Material PVC
- Indoor/Outdoor Usage Indoor/Outdoor
- Max. Temp. 152°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # E4003
- Zoro # G4694625
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Details
Item | Pipemarker Precoiled,Air B/Y,Fits 4 5/ |
Legend | AIR |
Fits Pipe O.D. | 4-5/8 in to 5-7/8 in |
Material | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Max. Temp. | 152°F |
Description
Pipemarker Precoiled,Air B/Y,Fits 4 5/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign (M34A)
- ULTRATECH Spill Tray, 12 gal Spill Capacity, Polyethylene (1031)
- BRADY Label, 1 in W, White (M7-21-472)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- NMC Drinking Water Pressure Sensitive, Pk25, B1089G (B1089G)
- NMC Vent Pressure Sensitive, Pk25, A1269Y (A1269Y)
- NMC Diesel Fuel Pressure Sensitive, Pk25, B1080Y (B1080Y)
- NMC Storm Water W/G, E4120 (E4120)
- NMC Condensate Return Pressure Sensitive, Pk25, C1064Y (C1064Y)
- NMC Pipemarker Precoiled, Exhaust B/Y, Fits, C4041 (C4041)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- Nmc Pipe Markers, Arrow, and Banding Tape