Shop All Identification Labels
Nmc
Pg Iii 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL127UV50
Zoro # G9288093
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL127UV50
- Zoro # G9288093
- UPC # 88748111937
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | Black on White |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign, Pk50 |
Description
Pg Iii 6 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107421729)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Header: Danger/Peligro (ESD24PB)
- NMC Four Digit Placard 1993 (DL400R)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Gasoline Laminated Label (M725LP)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Infant Drowning Label (Bilingual) (BID1)
- Nmc Safety Labels