Shop All Identification Labels
Nmc
PG III 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL127UV25
Zoro # G9288008
product price: $42.29
/pk 25, $1.69/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL127UV25
- Zoro # G9288008
- UPC # 88748111936
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | Black on White |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign, Pk25 |
Description
Pg Iii 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Wall Mount Bracket (96000001)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX377M-07)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL4BR)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL (DL70BPR)
- NMC Up Arrows Label (IHL3AL)
- NMC HARD HAT LABEL, AUTHORIZED EQUIPMENT OPERATOR, 2"X2", Pk25 (HH130R)
- Nmc Identification Labels