Shop All Identification Labels
Nmc
Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL127UV100
Zoro # G9287980
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL127UV100
- Zoro # G9287980
- UPC # 88748111935
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | Black on White |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign, Pk100 |
Description
Pg Iii 6 Dot Placard Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Moving Vehicle Sign (SMV2)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- MONTOUR LINE Blue Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-BL-500-BX)
- DUNLOP Size 5 Unisex Steel Rubber Boot, Yellow (6123155)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- NMC Symbol Emergency Switchboard Imo Label, IMO134P (IMO134P)
- NMC Hazardous Material System Label, Material: Pressure Sensitive Paper (HMS22L)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- NMC Flammable Solid 4 Dot Placard Sign, Pk50, Subject Matter: Hazard Communication (DL11PR50)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121094 (121094)
- Nmc Identification Labels