Shop All Identification Labels
Nmc
Pg Iii 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL127UV10
Zoro # G9288050
product price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL127UV10
- Zoro # G9288050
- UPC # 88748111934
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | Black on White |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign, Pk10 |
Description
Pg Iii 6 Dot Placard Sign, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 4, Unisex, 14" H, PR (28259)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (BAL1-20)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Lime Green (10035212)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- NMC Infectious Substance 6 Label, Pk25 (DL53AP)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- Nmc Safety Labels