Shop All Identification Labels
Nmc
Pg Iii 6 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL127UV
Zoro # G9288041
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL127UV
- Zoro # G9288041
- UPC # 88748111933
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | Black on White |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign |
Description
Pg Iii 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI SHOE POLISH BLK 2.5OZ (11661)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/8 in W x 16 ft L, Black on White (M21-375-499)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk10 (DL97BUV10)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank (DL64BPR)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC Nfpa Label Number 1", Pk5, Legend/Background Color: White (DCN12)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- Nmc Safety Labels