Shop All Identification Labels
Nmc
Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL127R
Zoro # G9288023
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL127R
- Zoro # G9288023
- UPC # 88748104056
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | PG III |
Background Color | Black on White |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign |
Description
Pg Iii 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- CAPRI TOOLS Professional 3/16 in Letter and Number Stamp Set, 36 pcs (CP23100-316LN)
- NMC Gasoline Laminated Label (M725LP)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Unrippable Vinyl (DL41BUV10)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25 (HH146)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Radioactive I Label, Pk25 (DL25AP)
- NMC Crane Overhead W/Graphic Label (S70P)
- BRADY Cabinet Label, 7 In. H, 24 In. W, 60274 (60274)
- Nmc Identification Labels