Shop All Identification Labels
Nmc
PG III 6 Dot Placard Label, Pk25
Mfr # DL127AP
Zoro # G9287868
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL127AP
- Zoro # G9287868
- UPC # 88748104054
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | White, Black |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Label, Pk25 |
Description
Pg Iii 6 Dot Placard Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 10, PR (VW90-10)
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- NMC Nfpa Label Symbol 2", Pk5, Color: Black (DCL102)
- NMC Toxic Ghs Label, Pk5, Width: 2" (GHS205AP)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- Nmc Safety Labels