Shop All Identification Labels
Nmc
Pg Iii 6 Dot Placard Label
Mfr # DL127ALV
Zoro # G9287789
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL127ALV
- Zoro # G9287789
- UPC # 88748110216
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | White, Black |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Label |
Description
Pg Iii 6 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI LACE BOOT 72"" BLACK (70449)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- NMC Emergency Response Team Hard Hat Label, Pk25, Subject Matter: Medical/Hospital (HH133R)
- NMC Danger Ear Protection Required Label, Pk5 (D638AP)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- NMC Rescue Team Hard Hat Label, Pk25 (HH51)
- NMC Organic Peroxide Placard, Pk25, Material: Unrippable Vinyl (DL15UV25)
- Nmc Safety Labels