Shop All Identification Labels
Nmc
Patriotic Statue Of Liberty Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH155
Zoro # G9287579
product price: $16.89
/pk 25, $0.68/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH155
- Zoro # G9287579
- UPC # 88748111359
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Hard Hat Labels |
Language | English |
Mounting Style | Adhesive |
Background Color | Blue, Red, White |
Item | Patriotic Statue Of Liberty Hard Hat Lab |
Description
Patriotic Statue Of Liberty Hard Hat Lab, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- SAFETY TECHNOLOGY INTERNATIONAL Mini Theft Stopper W/O Door Clip (STI-6254)
- NMC Foreman Hard Hat Label, Pk25 (HH163)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- Nmc Identification Labels