Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Oxygen Pressure Sensitive, Pk25, B1185Y
Mfr # B1185Y
Zoro # G9287402
product price: $21.45
/pk 25, $0.86/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend OXYGEN
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # B1185Y
- Zoro # G9287402
- UPC # 887481002569
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 3/4 in |
Details
Item | Oxygen Pressure Sensitive, Pk25 |
Legend | OXYGEN |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Oxygen Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASKIN Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural White (T2810W/L)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Nitrile Coated Gloves Medium 8" L, 12PK (GLV315-M)
- AMERICAN LOCK Lockout Padlock, Keyed Alike, Aluminum Standard Body, Boron Alloy Shackle, Includes 2 Keys, Red (A1106KARED16274)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- NMC Industrial Water Pressure Sensitive, Pk25, C1143G (C1143G)
- NMC Heating Pressure Sensitive, Pk25, C1120Y (C1120Y)
- NMC Pipemarker Precoiled, Exhaust B/Y, Fits, C4041 (C4041)
- NMC Process Water W/G, H4085 (H4085)
- NMC Hot Water Return Pressure Sensitive, Pk25, B1293G (B1293G)
- NMC Condensate Drain B/Y, H4025 (H4025)
- BRADY Pipe Mrkr, Hot Water Supply, 3/4to2-3/8 In, 7149-4 (7149-4)
- Nmc Pipe Markers, Arrow, and Banding Tape