Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL7UV50
Zoro # G9287201
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL7UV50
- Zoro # G9287201
- UPC # 88748113384
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign, Pk50 |
Description
Oxygen 2 Dot Placard Sign, Pk50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black/Gray (CWKG-58-009)
- TILLMAN Green Jacket size (6230WC2X)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Adhesive Backed Vinyl (DL149BP)
- NMC Color Bar Nfpa Write-On Warning Label, Width: 1" (WML4)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87771 (87771)
- Nmc Safety Labels